Shop All Ball Mounts
Curt
Trailer Ball, 1-1/4"x2-3/4" Shnk, 2-5/16"
Mfr # 40009
Zoro # G8671533
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/4" x 2-3/4" Shank
- Color Silver
- Application Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More
- Type 2-5/16" Trailer Ball
- Material Hot-Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 40009
- Zoro # G8671533
- UPC # 612314400096
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 1-1/4" x 2-3/4" Shank |
Details
Item | Trailer Ball,1-1/4"x2-3/4" Shank,2-5/16" |
Color | Silver |
Application | Perfect For Towing all Types of Heavy Receiver-Style Trailers, Including Dump Trailers, Toy Haulers, Farm Trailers, Chopper Boxes, Dual-Axle Utility Trailers, Deluxe RVs, Small Yachts and More |
Type | 2-5/16" Trailer Ball |
Material | Hot-Forged Steel |
Description
Trailer Ball,1-1/4 In.x2-3/4 In. Shank,2-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING TRANS OIL COOLER LINE DISCONNECT TOOL (CTA3479)
- WAI GLOBAL ALTHI IREF 24V (12324N)
- SKF Shaft Sleeve, Dia. 1.247 to 1.253 In (99125)
- GARMIN Cable Grommet f/Network Cables (010-10562-00)
- CURT Ball Mount, Class 4, 2" Shank, 45312 (45312)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40017)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45519 (45519)
- CURT Ball Mount, Class 3, 2" Shank, 45030 (45030)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2" Shank, 15,000 lbs, 6" Drop) (45370)
- Curt Ball Mounts