Shop All Trailer Wiring
Curt
Trailer Adapter, 57265
Mfr # 57265
Zoro # G8654200
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Connection Type 7-WAY RV BLADE TO 6-Way ROUND
- For Use With Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power
- Type 7-Way Electrical Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 57265
- Zoro # G8654200
- UPC # 612314572656
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Material | Plastic |
Connection Type | 7-WAY RV BLADE TO 6-Way ROUND |
Item | Trailer Adapter,57265 |
For Use With | Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power |
Type | 7-Way Electrical Adapter |
Description
Trailer Adapter,57265
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES 4" W Polished Stainless Steel Stainless Steel Side Bars (S225041-2)
- TIMBREN 1522 F150 ACTIVE OFFROAD BUMPSTOPS REAR KIT (ABSFR1504E)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT670E)
- BUSHWACKER U-CHANNEL STYLE REPLACEMENT EDGE TRIM (29FT ROLL) (000051-01)
- CURT Butt Connectors, 12-10 Wire Gauge, PK100 (59423)
- CURT Replacment USCAR Socket w/24" Wires (56229)
- CURT 24 USCAR Wiring Extension Harness USCAR to USCAR (56475)
- CURT Custom Wiring Harness 4Way Flat Output Select Kia Sorento Sportage (56474)
- CURT Cstm Wiring Harnss Extension, 7 ft., 56070 (56070)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Nissan Rogue (56459)
- BUYERS PRODUCTS Kabgard™ Mini Lightbar Mount (85152)
- Curt Trailer Wiring