Shop All Trailer & Towing Accessories
Curt
Trailer Adapter, 57260
Mfr # 57260
Zoro # G8654158
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power
- Type 7-Way Electrical Adapter
- Material Plastic
- Connection Type 7-WAY RV BLADE TO 6-Way ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 57260
- Zoro # G8654158
- UPC # 612314972609
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Details
For Use With | Tail, Brake, Turn Signals, Electric Brakes and Auxiliary Power |
Item | Trailer Adapter,57260 |
Type | 7-Way Electrical Adapter |
Material | Plastic |
Connection Type | 7-WAY RV BLADE TO 6-Way ROUND |
Description
Trailer Adapter,57260
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 2 5/16" - 3 1/4" SS Clamp 4" x4" x4" (A-CLAMP230)
- GROTE Loom Tool, 3/4" (83-6992)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-3/8 x 4-3/32 In (PF7777)
- VESTIL Mechanical Screw Jack, 40000 lb. (MSJ-20)
- CURT Replacment Drct-Weld Sq. Jck Drop Leg (28957)
- CURT Loaded Ball Mounts, 4" Drop, PK3 (45057)
- CURT Dual-Output Adapter w/Backup Alarm (57102)
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21500)
- CURT Automotive Hitch Lock, 1/4 in Hole Dia. (23082)
- CURT Mrne Jck w/Dual 6" Whl, 1500 lb., 10" Trvl (28155)
- AP PRODUCTS TANG WASHER (014-119216)
- Curt Trailer & Towing Accessories