Shop All Trailer & Towing Accessories
Curt
Towing Strtr Kit, 2" Ball, 2" Shnk, 2" Drp
Mfr # 45534
Zoro # G8671411
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
- Type Towing Starter Kit
- Includes Ball Mount Mfr. No. 45030; Trailer Ball Mfr. No. 40037; Hitch Lock Mfr. No. 23579; Hitch Tube Cover Mfr. No. 22272; Pin and Clip; Reusable Case
- Color Black
- Size (In.) 2" Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 45534
- Zoro # G8671411
- UPC # 612314455348
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" Ball |
Details
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Type | Towing Starter Kit |
Includes | Ball Mount Mfr. No. 45030; Trailer Ball Mfr. No. 40037; Hitch Lock Mfr. No. 23579; Hitch Tube Cover Mfr. No. 22272; Pin and Clip; Reusable Case |
Item | Towing Starter Kit w/2" Ball,2" Shank,2" Drop |
Color | Black |
Material | Carbon Steel |
Description
Towing Starter Kit w/2 In. Ball,2 In. Shank,2 In. Drop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear (370-74002)
- RECON .50 CAL BULLET SHAPED EXTENDED RANGE ALUMINUM 8IN SHORTY ANTENNA BLACK (264ANT50BK)
- FAIRCHILD INDUSTRIES Kd2011 - 1997-2006 Jeep Wrangler Belt Weatherstrip Kit (KD2011)
- ROADPRO CB Extension Speaker, 12W, 4" (RP-100T)
- CURT ActiveLink SE HitchMounted Bike Rack 4 Bikes, 2 Shank (18411)
- CURT Double Lock 2-5/16" Offset Goosenck Ball (60602)
- CURT Receiver Tube Adapter, 2" to 1-1/4" Shank (45770)
- CURT Loaded Ball Mount w/1-7/8" Ball, 2" Drop (45034)
- CURT Quick Link, 1/2", 82932 (82932)
- CURT 2 Rubber Hitch Tube Cover (22279)
- CURT Reducer Bushing, 1" to 3/4" Shank, 21101 (21101)
- Curt Trailer & Towing Accessories