Shop All Towing Chains & Cables
Curt
Towing , Steel, 43-11/12 in Overall L
Mfr # 80136
Zoro # G909899092
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 43 11/12 in
- Features Each Cable Assembly Must Meet or Exceed Gross Trailer Weight, Helps Resist Complete Vehicle Trailer Separation During a Disconnect
- Finish Zinc Plated
- Hook Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 80136
- Zoro # G909899092
- UPC # 612314001217
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 43 11/12 in |
Manufacturers Warranty Length | 1 yr |
Hook Width | 3/8 in |
Details
Item | Towing Cables |
Material | Steel |
Features | Each Cable Assembly Must Meet or Exceed Gross Trailer Weight, Helps Resist Complete Vehicle Trailer Separation During a Disconnect |
Finish | Zinc Plated |
Hook Type | Snap Hook |
Includes | (2) 42 in Safety Cable Assemblies |
Hook Color | Silver |
Assembly Break Strength | 3,500 lb |
Attachment Style | Safety Latch Hook |
Working Load Break Strength | 3,500 lb |
Number of Cables | 2 |
Cable Style | Safety Cable |
Duty Capacity | Standard Duty |
Cable Color | Black |
Description
Towing Cables, Attachment Style Safety Latch Hook, Duty Capacity Standard Duty, Grade Not Applicable, Hook Width 3/8 in, Cable Color Black, Hook Color Silver, Material Steel, Finish Zinc Plated, Working Load Break Strength 3,500 lb, Assembly Break Strength 3,500 lb, Number of Cables 2, Hook Type Snap Hook, Overall Length 43 11/12 in, Cable Style Safety Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST MUFFLER - MSL MAXIMUM (700365)
- BALDWIN FILTERS Engine Air Filter, Square Design (PA32001)
- TECHNIDOT Fitting, DOT, PTC, Hex Male, 3/8" x 1/8" Male NPT (DOT68-0602)
- LISLE DISCONNECT 3/4" JIFFY TITE LOW PROFILE (LI22970)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Reducer Sleeve Set, 2 pcs. (45408)
- CURT Replacment Wght Dstrbtn Chain Kit (17111)
- CURT Gooseneck Safety Chain U-Bolt Kit, 66113 (66113)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581040)
- Curt Towing Chains & Cables