Shop All Trailer & Towing Accessories
Curt
Towing Coupler, Black, 8-3/4 in Overall L
Mfr # 25330
Zoro # G509899089
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9 lb
- Finish Powder Coated
- Material Steel
- Color Black
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25330
- Zoro # G509899089
- UPC # 612314253302
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Overall Length | 8 3/4 in |
Compatible Ball Diameter | 2 5/6 in |
Tongue Width | 5 3/8 in |
Compatible Pin Hole Diameter | 2 5/16 in |
Details
Weight | 9 lb |
Finish | Powder Coated |
Item | Towing Coupler |
Material | Steel |
Color | Black |
Features | Lock Latching System, Holes to Accept A Safety Pin or Coupler Lock, Secured By A Dual-Bolt Mounting System |
Coupler Style | Channel Mount |
Resistance Properties | Corrosion-Resistant |
Compatible Product Type | Coupler Channel |
Vehicle Class | V |
Gross Towing Weight Capacity | 14,000 lb |
Gross Vehicle Weight Capacity | 14,000 lb |
Description
Towing Coupler, Coupler Style Channel Mount, Vehicle Class V, Gross Towing Weight Capacity 14,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Compatible Ball Diameter 2 5/6 in, Compatible Pin Hole Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Overall Length 8 3/4 in, Resistance Properties Corrosion-Resistant, Weight 9 lb, Tongue Width 5 3/8 in, Color Black, Compatible Product Type Coupler Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Power Steering Tester in Storage Case (SG34650)
- PLEWS-LUBRIMATIC Filler, Radiator (75-025)
- WESTWARD Feeler Gauge, Steel, 32 Blade (40XA75)
- VESTIL Mobile Floor Crane, CounterBalance, 2000Lb (CBFC-2000)
- CURT Wheel Bearing Kit, 1" (23210)
- CURT Replacement 1-7/8" Pintle Ball, 6000 lb. (48810)
- CURT Lockable Breakaway Battery Case, 52029 (52029)
- CURT Raw Stl Receiver Tubing, 2" Receiver, 36" (49360)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- CURT Bumper Hitch for Westin or DMI Bumpers (19031)
- PRIME-LINE Universal Folding Crank Handle, Fits Most Spindles, Coppertone Finish Single Pack (H 3961)
- Curt Trailer & Towing Accessories