Shop All Ball Mounts
Curt
Towing Ball Mount, 10 lb Weight
Mfr # 45652
Zoro # G700428927
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
- For Use With Anti-Rattle Kit, Receiver Tube
- Finish Powder Coated
- Weight 10 lb
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45652
- Zoro # G700428927
- UPC # 612314456529
- Country of Origin China
- Category Ball Mounts
Dimensions
Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Hitch Size | 2 in |
Details
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts) |
For Use With | Anti-Rattle Kit, Receiver Tube |
Finish | Powder Coated |
Weight | 10 lb |
Material | Carbon Steel |
Includes | 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball |
Rise | 0 in |
Tongue Capacity | 500 lb |
Drop | 0 in |
Item | Towing Ball Mount |
Pin Hole to Hitch Ball Distance | 7 in |
Vehicle Class | IV |
Resistance Properties | Corrosion-Resistant, Scratch-Resistant, UV-Resistant |
Ball Mount Style | Ball Mounts with Hitch Ball |
Gross Towing Weight Capacity | 5,000 lb, 7,500 lb, 10,000 lb |
Mount w/ Hitch Ball Style | Non-Adjustable |
Gross Vehicle Weight Capacity | 5,000 lb, 7,500 lb, 10,000 lb |
Description
Towing Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class IV, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 5,000 lb, 7,500 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 7 in, Material Carbon Steel, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Intake Manifold Wrench (5530)
- MANN FILTER 10-15 M-Benz E250 Glk250 & Sprinter Fuel Filter, Wk820/18 (WK820/18)
- LANG TOOLS 3 PIece Universal Ratcheting Serpentine Belt Wrench Set (5344)
- CURT Trailer Ball, 1-1/4"x2-3/4" Shnk, 2-5/16" (40009)
- CURT 2-5/16" Trailer Ball 1-1/4" x 2-5/8" Shank, 15,000 lbs., Chrome (40078)
- CURT Ball Mount, Class 3, 2" Shank, 45110 (45110)
- CURT OEM Puck System 2-5/16" Gooseneck Ball, Ram (38K) (60627)
- CURT Ball Mount, Class 4, 2" Shank, 45313 (45313)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., Chrm, 2" (40020)
- CURT RockerBall 2-5/16" Cushion Hitch Trailer Ball 1" Shank, 7,500 lbs. (40248)
- CURT RockerBall 2" Cushion Hitch Trailer Ball (1" Shank, 7,500 lbs.) (40047)
- Curt Trailer & Towing Hitches