Shop All Towing Rings, Hooks & Tow Eyes
Curt
Tow Hook w/Hardware, 10,000 lb., Chrome
Mfr # 22401
Zoro # G8671037
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged, Heat-Treated Steel
- Includes All Necessary Mounting Hardware
- Type Tow Hook with Hardware
- Application Used on 4WD Pickups, SUVs and Vans; Combination with a Tow Strap For Straight-Towing Applications and Recovery Towing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22401
- Zoro # G8671037
- UPC # 612314104024
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Details
Material | Forged, Heat-Treated Steel |
Includes | All Necessary Mounting Hardware |
Type | Tow Hook with Hardware |
Application | Used on 4WD Pickups, SUVs and Vans; Combination with a Tow Strap For Straight-Towing Applications and Recovery Towing |
Item | Tow Hook w/Hardware,10,000 lb.,Chrome |
Description
Tow Hook w/Hardware,10,000 lb.,Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-06195)
- HARKEN 45mm Single Element Block w/Swivel (6230)
- ILC Replacement for YANMAR 129242-77010 STARTER (129242-77010 STARTER)
- DORMAN HVAC Control Vacuum Check Valve, 47170 (47170)
- CURT Brake Control Wiring Kit (51500)
- CURT Custom Wiring Harness, 56033 (56033)
- CURT Lunette Ring Hardware Kit (48553)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- CURT Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25034 (25034)
- CURT Custom Wiring Harness, 56329 (56329)
- CURT Custom Wiring Connector, 56291 (56291)
- Curt Towing Rings, Hooks & Tow Eyes