Shop All Towing Rings, Hooks & Tow Eyes
Curt
Tow Hook, 10000 lb., Black
Mfr # 22430
Zoro # G8671052
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tow Hook
- Material Forged, Heat-Treated Steel
- Application Used on 4WD Pickups, SUVs and Vans; Combination with a Tow Strap For Straight-Towing Applications and Recovery Towing
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 22430
- Zoro # G8671052
- UPC # 612314104307
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Details
Type | Tow Hook |
Material | Forged, Heat-Treated Steel |
Application | Used on 4WD Pickups, SUVs and Vans; Combination with a Tow Strap For Straight-Towing Applications and Recovery Towing |
Color | Black |
Item | Tow Hook,10000 lb.,Black, |
Description
Tow Hook,10000 lb.,Black,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Power Take Off Dash Valve (032250)
- TAYLOR Orange Fiberglass Bow With Rubber End Covers 1-1/4" Wide (925)
- ATP Speedometer Cable - Lower, Y-809 (Y-809)
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 5/8IN BAND, 30FT KIT, CHROME (37-830)
- CURT Snap Hook, 5000lbs, 7/16", 81271 (81271)
- CURT Custom Wiring Connector, 56375 (56375)
- CURT Custom Wiring Harness, 56280 (56280)
- CURT Srfce-Mntd Tie-Down D-Ring, SS, 1"x1-1/4" (83732)
- CURT Custom Wiring Harness, 56320 (56320)
- CURT Custom Wiring Harness, 56351 (56351)
- CURT Custom Wiring Connector, 56281 (56281)
- Curt Towing Rings, Hooks & Tow Eyes