Shop All Trailer Hitch Balls
Curt
Swtch Ball Trailer Ball Set, 1-7/8", 42225
Mfr # 42225
Zoro # G8671192
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-7/8", 2" and 2-5/16" Ball, 1" x 2-1/4" Shank
- Material High-Strength Steel
- Type Switch Ball Sets
- Application For a Variety of Light-Duty and Medium-Duty Towing Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 42225
- Zoro # G8671192
- UPC # 612314820252
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1-7/8", 2" and 2-5/16" Ball, 1" x 2-1/4" Shank |
Details
Item | Switch Ball Trailer Ball Set,1-7/8",42225 |
Material | High-Strength Steel |
Type | Switch Ball Sets |
Application | For a Variety of Light-Duty and Medium-Duty Towing Applications |
Description
Switch Ball Trailer Ball Set,1-7/8 In.,42225
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Cadillac Ats Front Bumer Lip - Matte Black 15-18 (LPF-ATS15BK-AK)
- WIX FILTERS Lauson/Tecumseh/Engs, 42305 (42305)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 32 oz Spray Bottle, Ready To Use, Water Based (101780)
- A & I PRODUCTS Chain Repair Link, Connector, CA550 2" x2" x1" (A-CA550C)
- CURT Adjustable Multi Purp Ball Mount, 45049 (45049)
- CURT Trailer Ball Cover, Fits 1-7/8" or 2" Bll (21801)
- CURT Multi-Ball Mount, 2" Solid Shank, 45650 (45650)
- CURT SecureLatch Receiver-Mt Ball/Pintle Hitch (2" Shank, 2-5/16" Ball, 14K) (48406)
- CURT MV Rnd Bar Wght Dstrbtn Hitch Kit, 17063 (17063)
- CURT Trlr Ball, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40073)
- CURT Euro Mount, 2" Ball, 5-1/8" High, 11-1/4" L (45592)
- Curt Trailer & Towing Hitches