Shop All Trailer Hitch Balls
Curt
Swtch Ball Trailer Ball Set, 1-7/8", 42178
Mfr # 42178
Zoro # G8671131
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switch Ball Sets
- Application For a Variety of Light-Duty and Medium-Duty Towing Applications
- Material Steel
- Size (In.) 1-7/8" and 2" Ball, 1" x 2-1/4" Shank
- Standards SAE J684
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 42178
- Zoro # G8671131
- UPC # 612314078202
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 1-7/8" and 2" Ball, 1" x 2-1/4" Shank |
Ball Diameter | 1 7/8 in, 2 in |
Shank Diameter | 1 in |
Shank Length | 2 1/4 in |
Details
Item | Trailer Ball |
Type | Switch Ball Sets |
Application | For a Variety of Light-Duty and Medium-Duty Towing Applications |
Material | Steel |
Standards | SAE J684 |
Features | J Groove Design, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), No Tools, Coins or Pins Required for Trailer Ball Installation, Shank Bears The Weight, Freeing The Coupler From Friction and Binding |
Finish | Chrome |
Gross Vehicle Weight Capacity | 3,500 lb, 6,000 lb |
Gross Towing Weight Capacity | 3,500 lb, 6,000 lb |
Vehicle Class | III, IV |
Description
Trailer Ball, Vehicle Class III, IV, Ball Diameter 1 7/8 in, 2 in, Gross Towing Weight Capacity 3,500 lb, 6,000 lb, Gross Vehicle Weight Capacity 3,500 lb, 6,000 lb, Material Steel, Finish Chrome, Features J Groove Design, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), No Tools, Coins or Pins Required for Trailer Ball Installation, Shank Bears The Weight, Freeing The Coupler From Friction and Binding, Shank Diameter 1 in, Shank Length 2 1/4 in, Standards SAE J684
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing Race 1977-1979 Maserati Khamsin, 09195 (09195)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332Y)
- WEATHERTECH No Drill Mud Flaps, Black, 110085-120085 (110085-120085)
- MIDWEST FASTENER 5/16"x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51048)
- CURT Adjustable Multi Purp Ball Mount, 45049 (45049)
- CURT Trailer Bll, 1"x3" Shnk, 6000 lb., 2-5/16" (40021)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 2-5/16" (40007)
- CURT Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40019)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16", Material: High-Strength Raw Steel (40087)
- CURT Fusion Ball Mount w/2" Ball, 45134 (45134)
- BROK Hitch Ball Brok Base 2-5/16 X 1 1/4 X 2.75 L 14,000 Lb 4 Pk (15967)
- Curt Trailer Hitch Balls