Shop All Trailer Hitches
Curt
Swivel Hitch Pin, 2" Rcvr, Chrome, 5/8"
Mfr # 21551
Zoro # G8652493
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Swivel Hitch Pin
- For Use With Fits 2" x 2" Receiver Tubes
- Size (In.) 5/8" Pin
- Includes Swivel Hitch Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 21551
- Zoro # G8652493
- UPC # 612314551002
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 5/8" Pin |
Usable Length | 3 1/2 in |
Compatible Hitch Size | 2 in |
Pin Diameter | 5/8 in |
Overall Length | 5 5/8 in |
Details
Material | Steel |
Type | Swivel Hitch Pin |
For Use With | Fits 2" x 2" Receiver Tubes |
Item | Trailer Hitch Pin |
Includes | Swivel Hitch Pin |
Finish | Chrome Plated |
Vehicle Class | III, IV, V |
Hitch Pin Style | Pin |
Description
Trailer Hitch Pin, Hitch Pin Style Pin, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Vehicle Class III, IV, V, Overall Length 5 5/8 in, Usable Length 3 1/2 in, Includes Swivel Hitch Pin, Material Steel, Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P165762 (P165762)
- 3M Scotchcal Application Squeegee, Blue (MMM71601)
- BANDO Accessory Drive Belt, 2335 (2335)
- FEL-PRO 1/32 X 18 X 36Victolex Bulk Material, 3023 (3023)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 9" Drop (15923)
- CURT Flat Connector 5-Way Dust Cover, 58202 (58202)
- CURT Trailer Hitch, 2" Receiver, Class 3,13550 (13550)
- CURT Trailer Hitch, 2" Receiver, Class 3,13590 (13590)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- CURT Trailer Hitch, 2" Receiver, Class 3,13055 (13055)
- CURT Wght Dstbtn Shnk, 2", 5-5/8" Drp, 17120 (17120)
- Curt Trailer & Towing Hitches