Shop All Trailer Hitch Balls
Curt
Switch Ball Trailer Ball Set
Mfr # 42280
Zoro # G8671159
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Strength Steel
- Type Switch Ball Sets
- Application For a Variety of Light-Duty and Medium-Duty Towing Applications
- Size (In.) 2" and 2-5/16" Ball, 1" x 2-1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 42280
- Zoro # G8671159
- UPC # 612314182008
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2" and 2-5/16" Ball, 1" x 2-1/4" Shank |
Details
Item | Switch Ball Trailer Ball Set |
Material | High-Strength Steel |
Type | Switch Ball Sets |
Application | For a Variety of Light-Duty and Medium-Duty Towing Applications |
Description
Switch Ball Trailer Ball Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE White Polyethylene Funnel (11201)
- MILTON Tire Tread Depth Gage (S-448)
- MTD Wheel Assy Frictio (984-0042C)
- BROK Hitch Cover 2" Rubber (32934)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 2-5/16" (40007)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40085)
- CURT Ball Mount, Class 3, 2" Shank, 45296 (45296)
- CURT Euro Mount, 2" Ball, 5-1/8" High, 11-1/4" L (45592)
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 42225 (42225)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 4" Drop, 8-1/2" Long) (45361)
- DRAW-TITE ELITE SERIES ACCESSORIES KIT(INCLUDES 1-19311 BALL/2-30134 SAFETY CHAI (30137)
- Curt Trailer Hitch Balls