Shop All Trailer & Towing Accessories
Curt
Sway Tab Ball Mount, 2" Shank, 7500 lb.
Mfr # 45820
Zoro # G8671000
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening
- Length 7-1/2"
- Size (In.) 2" Shank
- Color Black
- Application Perfect For Adding a Sway Control Unit to Your Vehicle-Trailer Combination without Using a Weight Distribution Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 45820
- Zoro # G8671000
- UPC # 612314013203
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 7-1/2" |
Size (In.) | 2" Shank |
Details
For Use With | Fits Trailer Hitches with a 2" x 2" Receiver Tube Opening |
Item | Sway Tab Ball Mount,2" Shank,7500 lb. |
Color | Black |
Application | Perfect For Adding a Sway Control Unit to Your Vehicle-Trailer Combination without Using a Weight Distribution Hitch |
Type | Sway Tab Ball Mount |
Description
Sway Tab Ball Mount,2 In. Shank,7500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Inflating Gauge, w/Dual ft., 10-120 psi (I-406M)
- THULE EVO FLUSH BLACK (710601)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 15g., PK25 (FN015)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 12"W x 9"H x 48"L - 5" Deep Drawer (661980)
- CURT Basket-Style Cargo Carrier, 48"x20" (18145)
- CURT Quick Link, 1/4", 82611 (82611)
- CURT Replacment Jack Top-Wind Handle (28937)
- CURT Dual-Length Ball Mount, 8-1/8"-11-1/8" L (45230)
- CURT Convoluted Slit Loom Tubing, 1/2", 59826 (59826)
- CURT Loaded Ball Mount w/1-7/8" Ball, 2" Drop (45034)
- BUYERS PRODUCTS 2-Position Trimmer Rack (LT19)
- Curt Trailer & Towing Accessories