Shop All Towing Rings, Hooks & Tow Eyes
Curt
Surface-Mntd TieDown D-Rng, Clr, 1"x1-1/4"
Mfr # 83731
Zoro # G8670958
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface-Mounted Tie-Down D-Ring
- Includes (2) D-Rings
- Material High-Strength Steel
- Size (In.) 1" x 1-1/4"
- Application Perfect For Cargo Management in Trailers, Trucks and Vans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83731
- Zoro # G8670958
- UPC # 612314107094
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1" x 1-1/4" |
Details
Type | Surface-Mounted Tie-Down D-Ring |
Includes | (2) D-Rings |
Material | High-Strength Steel |
Application | Perfect For Cargo Management in Trailers, Trucks and Vans |
Item | Surface-Mounted TieDown D-Rng,Clear,1"x1-1/4" |
Description
Surface-Mounted TieDown D-Rng,Clear,1 In.x1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Brake - Clutch Plate, 127200-20 (127200-20)
- SEA DOG Windshield Latch (Pr), #324110-1 (324110-1)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- GMB 52-64 Ford Car/Trk 3.6L Water Pump, 125-2756 (125-2756)
- CURT Custom Wiring Harness, 56209 (56209)
- CURT Custom Wiring Harness, 55260 (55260)
- CURT Rnd 6-Way Connector Plug w/Spring, 58082 (58082)
- CURT Custom Wiring Harness, 56343 (56343)
- CURT Custom Wiring Harness, 56315 (56315)
- CURT Safety Pin w/12" Chain, 25012 (25012)
- CURT Cstm Wiring Harnss Extension, 7 ft., 57008 (57008)
- Curt Towing Rings, Hooks & Tow Eyes