Shop All Trailer Hitches
Curt
Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel
Mfr # 25131
Zoro # G8670921
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-7/8"
- Type Straight-Tongue Coupler
- Material Steel
- For Use With Fits 3" Wide Straight Trailer Tongues and 1-7/8" Trailer Balls
- Features Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25131
- Zoro # G8670921
- UPC # 612314115150
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 1-7/8" |
Compatible Pin Hole Diameter | 1 7/8 in |
Overall Length | 9 1/8 in |
Compatible Ball Diameter | 1 7/8 in |
Tongue Width | 3 in |
Details
Item | Towing Coupler |
Type | Straight-Tongue Coupler |
Material | Steel |
For Use With | Fits 3" Wide Straight Trailer Tongues and 1-7/8" Trailer Balls |
Features | Holes to Accept A Safety Pin or Coupler Lock, Spring and Nut Posi-Lock Mechanism |
Finish | Zinc Plated |
Weight | 2.75 lb |
Color | Clear |
Resistance Properties | Corrosion-Resistant, Tear-Resistant, Wear-Resistant |
Compatible Product Type | Trailer |
Vehicle Class | I |
Coupler Style | Straight-Tongue |
Gross Towing Weight Capacity | 2,000 lb |
Gross Vehicle Weight Capacity | 2,000 lb |
Description
Towing Coupler, Coupler Style Straight-Tongue, Vehicle Class I, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Compatible Ball Diameter 1 7/8 in, Compatible Pin Hole Diameter 1 7/8 in, Material Steel, Finish Zinc Plated, Overall Length 9 1/8 in, Resistance Properties Corrosion-Resistant, Tear-Resistant, Wear-Resistant, Weight 2.75 lb, Tongue Width 3 in, Color Clear, Compatible Product Type Trailer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Allis Chalmers Clark Mitsubishi Yale Forklift Lift Truck 16793 (410-48003)
- A & I PRODUCTS Ignition Coil, 12 VOLT, Internal Resistor 9.5" x5.75" x4.25" (A-21A513)
- A & I PRODUCTS Cut Out, Generator; 6 Volt 5" x7" x2" (A-R40061)
- ILC Replacement For Motorcraft, Sa1024 Starter (SA-1024 STARTER)
- CURT Trailer Hitch, 2" Receiver, Class 3,13591 (13591)
- CURT Trailer Hitch, 2" Receiver, Class 4,14301 (14301)
- CURT Class 3 Trailer Hitch (13421)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- CURT Class 3 Trailer Hitch with 2" Receiver, 13449 (13449)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114533 (114533)
- CURT Trailer Hitch, 2" Receiver, Class 3,13445 (13445)
- Curt Trailer Hitches