Shop All 5th Wheel Hitches
Curt
Spyder 5th Wheel Rail Gooseneck Hitch with 2-5/16" Ball, 30K
Mfr # 16090
Zoro # G900928906
product price: $423.95
/ea
Free Shipping & Returns
$423.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.750
- Material Carbon Steel
- Weight 45.000
- Overall Length 23.750
- Length 23.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16090
- Zoro # G900928906
- UPC # 612314160907
- Country of Origin United States
- Category 5th Wheel Hitches
Dimensions
Width | 23.750 |
Overall Length | 23.750 |
Length | 23.500 |
Overall Height | 23.500 |
Height | 9.875 |
Overall Width | 9.875 |
Details
Material | Carbon Steel |
Weight | 45.000 |
Finish | DARK GREY TERIDIUM |
Description
Just because you install 5th wheel brackets and rails in your truck bed does not mean your truck is limited to one type of towing. To give your truck the tools it needs to be the ultimate towing machine, CURT offers a gooseneck adapter for a 5th wheel setup. A 5th wheel / gooseneck plate is essentially a gooseneck hitch that mounts into a set of 5th wheel rails just like a 5th wheel trailer hitch. This allows you to pull both 5th wheel trailers and gooseneck trailers with the same pickup truck. CURT 5th wheel gooseneck hitches feature four pin-and-clip attachment points for a solid installation and quick removal when necessary, giving you full access and full use of your truck bed for hauling other loads. Best of all, our gooseneck adapter plates mount onto all industry standard rails. This particular 5th wheel to gooseneck adapter plate, the Spyder gooseneck, features an impressive gross trailer weight capacity of 30,000 lbs., a tongue weight capacity of 7,500 lbs. and offers a 2-5/16" trailer ball for pulling most types of gooseneck trailers, including livestock trailers, chopper boxes, gravity boxes, industrial equipment haulers, flatbeds and more. CURT 5th wheel gooseneck plates and gooseneck 5th wheel adapters are the ultimate versatility tools in heavy-duty towing. We coat our 5th wheel gooseneck hitches in a black carbide powder coat to ensure that they are highly resistant to rust, scratching and UV damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0105 (BM0105)
- ZEP Parts Washer Filter, Brown, 2" H, 5-1/2" W (906402)
- BN PRODUCTS USA 1 qt Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (BN7356)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24445)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT E16 5th Whl Htch w/Nissn Puck Systm Legs (16071)
- CURT Replacement S-Series 5th Wheel Slider Bumpers (19103)
- CURT Puck System 5th Wheel Legs for Ford (16017)
- CURT A20 5th Wheel Hitch with GM Puck System Legs (16092)
- CURT E16 5th Wheel Hitch Head Adapter (16505)
- DRAW-TITE 15-C FORD F150 5TH WHEEL CUSTOM QUICK INSTALL BRAKET KIT(#30153 RAILS (56034)
- Curt 5th Wheel Hitches