Shop All 5th Wheel Hitches
Curt
Spyder 5th Wheel Rail Gooseneck Hitch
Mfr # 16085
Zoro # G8670833
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Spyder 5th Wheel Rail Gooseneck Hitch
- Application All Industry-Standard 5Th Wheel Base Rails
- Includes Safety Chain Hookups; Pins and Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16085
- Zoro # G8670833
- UPC # 612314160853
- Country of Origin China
- Category 5th Wheel Hitches
Details
Color | Black |
Type | Spyder 5th Wheel Rail Gooseneck Hitch |
Application | All Industry-Standard 5Th Wheel Base Rails |
Item | Spyder 5th Wheel Rail Gooseneck Hitch |
Includes | Safety Chain Hookups; Pins and Clips |
Description
Spyder 5th Wheel Rail Gooseneck Hitch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 1 qt., 16", 1", Yellow (94300)
- CURT Basket-Style Cargo Carrier, Fixed, 60"x24" (18152)
- BALDWIN FILTERS Air Filter, 9-11/16 x 1-7/8 in. (PA658)
- FREEMAN FS1DTI Composite Digital Tire Inflator with LCD Pressure Gauge (FS1DTI)
- CURT A16 Sliding 5th Wheel Hitch 16000 lbs (16052)
- CURT E16 5th Wheel Hitch Head Adapter (16505)
- CURT A30 5th Wheel Hitch with Rails (16191)
- CURT Q20 5th Wheel Hitch with GM Puck System Legs (16094)
- CURT A16 5th Wheel Wedge Kit, 16992 (16992)
- CURT E16 5th Whl Hitch w/Ram Puck System Legs (16041)
- PULLRITE PullRite 2914 OE Puck Series Superglide Hitch Ford 18K (2914)
- Curt Trailer & Towing Hitches