Shop All Trailer Wiring
Curt
Spectrum Brake Control
Mfr # 51170
Zoro # G8670903
product price: $239.95
/ea
Free Shipping & Returns
$239.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spectrum Brake Control
- Size (In.) 1.9" Knob
- Application Tow Vehicle Low Voltage and Trailer Disconnect Indicators
- Includes Mounting Hardware
- Features Automatic Leveling and Calibration Eliminate Setup Requirements, Built-in Reverse-Polarity and Short-Circuit Protection, Dash-Mounted, OEM-Style User Interface with 10 Tri-Color LEDs, Features Two Installation Options: Drill Mount or Surface Adhesive Mount, Triple-Axis, Motion-Sensing Accelerometer for Stops, User-Selectable Power Output and Trailer Brake Light Activation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 51170
- Zoro # G8670903
- UPC # 612314044382
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Size (In.) | 1.9" Knob |
Details
Type | Spectrum Brake Control |
Item | Trailer Brake Controller |
Application | Tow Vehicle Low Voltage and Trailer Disconnect Indicators |
Includes | Mounting Hardware |
Features | Automatic Leveling and Calibration Eliminate Setup Requirements, Built-in Reverse-Polarity and Short-Circuit Protection, Dash-Mounted, OEM-Style User Interface with 10 Tri-Color LEDs, Features Two Installation Options: Drill Mount or Surface Adhesive Mount, Triple-Axis, Motion-Sensing Accelerometer for Stops, User-Selectable Power Output and Trailer Brake Light Activation |
For Use With | Trailer |
Product Type | Brake Controller |
Description
Trailer Brake Controller, Product Type Brake Controller, For Use With Trailer, Features Automatic Leveling and Calibration Eliminate Setup Requirements, Built-in Reverse-Polarity and Short-Circuit Protection, Dash-Mounted, OEM-Style User Interface with 10 Tri-Color LEDs, Features Two Installation Options: Drill Mount or Surface Adhesive Mount, Triple-Axis, Motion-Sensing Accelerometer for Stops, User-Selectable Power Output and Trailer Brake Light Activation, Includes Mounting Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 40 A (CBC-40)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 gal, ATF, Auto Transmissions (773636)
- SPICER Drive Shaft, 9553-4724 (9553-4724)
- GATES Tension Pulley, Industry Number, 38043 (38043)
- CURT Flat 4-Way Connector Dust Cover, 58750 (58750)
- CURT Replacment Breakaway Switch Lanyard (52020)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- CURT Adapter w/Alarm, 57720 (57720)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Subaru Legacy (56444)
- CURT Butt Connectors, 16-14 Wire Gauge, PK100 (59422)
- TEKONSHA Tekonsha 3015-P Trailer Brake Control Wiring Harness - 2 Plugs, GM (3015-P)
- Curt Trailer Wiring