Shop All Trailer Wiring
Curt
Spade Terminals, 22-18 Wire Gauge, PK100
Mfr # 59611
Zoro # G8670912
product price: $9.39
/pk 100, $0.09/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl (Insulated)
- Color Red
- Size (In.) No: 10 Stud
- For Use With To Fit 22 to 18 Gauge Wire and a No: 10 Stud
- Includes (100) Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59611
- Zoro # G8670912
- UPC # 612314911059
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Size (In.) | No: 10 Stud |
Details
Item | Spade Terminals,22-18 Wire Gauge,Package Quantity 100 |
Material | Vinyl (Insulated) |
Color | Red |
For Use With | To Fit 22 to 18 Gauge Wire and a No: 10 Stud |
Includes | (100) Terminals |
Application | Perfect For Installing Towing Electrical Components or Similar Applications |
Type | Terminal |
Description
Spade Terminals,22-18 Wire Gauge,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO 3 TON JACK STANDS PAIR (10498-PAIR)
- STENS Oem Replacement Belt 265-035 For Dolmar 965 300 470 (265-035)
- KEN-TOOL SET MOTORCYCLE TIRE IRON 2PC (KT32114)
- A & I PRODUCTS Tool Box, Black Metal 16" x5" x5" (A-5A3BL)
- CURT Rnd 6-Way Connector Socket (58090)
- CURT Trailer Light Kit, 53540 (53540)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Jeep Grand Cherokee, L (56473)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Kia Telluride (56490)
- CURT 7Way RV Blade Connector Tester Packaged (58273)
- CURT Automotive Electrical Plug, Plastic (58150)
- HOPKINS FLEX-COIL 7 RV BLADE TO 6 ROUND (CENTER PIN BRAKE) (47085)
- Curt Trailer Wiring