Shop All Trailer Wiring
Curt
Spade Terminals, 16-14 Wire Gauge, PK100
Mfr # 59621
Zoro # G8670842
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl (Insulated)
- Color Blue
- Type Terminal
- For Use With To Fit 16 to 14 Gauge Wire and a No: 10 Stud
- Application Perfect For Installing Towing Electrical Components or Similar Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59621
- Zoro # G8670842
- UPC # 612314941056
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Size (In.) | No: 10 Stud |
Details
Material | Vinyl (Insulated) |
Item | Spade Terminals,16-14 Wire Gauge,Package Quantity 100 |
Color | Blue |
Type | Terminal |
For Use With | To Fit 16 to 14 Gauge Wire and a No: 10 Stud |
Application | Perfect For Installing Towing Electrical Components or Similar Applications |
Includes | (100) Terminals |
Description
Spade Terminals,16-14 Wire Gauge,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACI AUTOMOTIVE Cadillac Allante 93/Escalade 00-99/Chev Window Motor, 82980 (82980)
- PERFORMANCE TOOL Hydraulic Bottle Jack 6T (W1625)
- PERFORMANCE TOOL 2 In Round Tire Gauge (W1450)
- A & I PRODUCTS Gasket, Axle Housing 15" x15" x0.1" (A-2N4035)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Ford Bronco (56471)
- CURT Connector Mounting Bracket, 58291, Blk (58291)
- CURT Electrical Trailer Adapter, 57621 (57621)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wire (58405)
- CURT Rnd 6-Way Connector Plug/Socket, 58092 (58092)
- CURT Rnd 4-Way Connector Plug/Socket w/Hrdwr (58677)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Lincoln Aviator (56453)
- Curt Trailer Wiring