Shop All Trailer Wiring
Curt
Soft-Trac 1 Breakaway Kit w/Charger
Mfr # 52040
Zoro # G8670818
product price: $57.05
/ea
$57.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compatible with Trailers with Up to Three Axles
- Includes Lockable Battery Case; 12V 5-Amp Rechargeable Battery; Nylon Breakaway Switch; Battery Charger with Mounting Hardware
- Type Breakaway Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 52040
- Zoro # G8670818
- UPC # 612314920402
- Country of Origin China
- Category Trailer Wiring
Details
Item | Soft-Trac 1 Breakaway Kit w/Charger |
For Use With | Compatible with Trailers with Up to Three Axles |
Includes | Lockable Battery Case; 12V 5-Amp Rechargeable Battery; Nylon Breakaway Switch; Battery Charger with Mounting Hardware |
Type | Breakaway Kit |
Description
Soft-Trac 1 Breakaway Kit w/Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Diesel Adapter (TU-15-38)
- BAYCO Retractable Metal Cord Reel W/ 3 Outlets (BAYSL800)
- BUYERS PRODUCTS 12 Volt Plastic Case Insulated Solenoid Continuous Duty Motor Relay (1306317)
- VELVAC Male Elbow, Trans, 1/8"x1/16" Pipe (012069)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Highlander (56452)
- CURT Taillight Converter, 24V (56424)
- CURT 7Way RV Blade Connector Tester (58272)
- CURT Dual-Output 7/4-Way Connector (55774)
- CURT RV 7-Wy Blade Elctrcl Adptr w/Bckup Alrm (57727)
- CURT Flat 4-Way Lcns Plate Lght Plug Adapter (57404)
- CAMCO TRCONN 2-WAY FLAT COMPLETE 1/HDRBAG (EAZLIFT) (64858)
- Curt Trailer Wiring