Shop All Trailer & Towing Accessories
Curt
Soft-Trac 1 Breakaway Kit
Mfr # 52041
Zoro # G8670790
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer
- Includes 12V 5 Amp Rechargeable Battery, Breakaway Switch, Lockable Battery Case, Mounting Hardware
- Type Breakaway Kit
- Features 48 in Cable Lanyard Connects Tow Vehicle to Trailer Breakaway Battery, Meets DOT Requirements for Holding/Breakaway Situations
- Product Type Breakaway Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 52041
- Zoro # G8670790
- UPC # 612314920419
- Country of Origin China
- Category Trailer & Towing Accessories
Details
For Use With | Trailer |
Includes | 12V 5 Amp Rechargeable Battery, Breakaway Switch, Lockable Battery Case, Mounting Hardware |
Item | Trailer Brake Controller |
Type | Breakaway Kit |
Features | 48 in Cable Lanyard Connects Tow Vehicle to Trailer Breakaway Battery, Meets DOT Requirements for Holding/Breakaway Situations |
Product Type | Breakaway Kit |
Description
Trailer Brake Controller, Product Type Breakaway Kit, For Use With Trailer, Features 48 in Cable Lanyard Connects Tow Vehicle to Trailer Breakaway Battery, Meets DOT Requirements for Holding/Breakaway Situations, Includes 12V 5 Amp Rechargeable Battery, Breakaway Switch, Lockable Battery Case, Mounting Hardware
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Driver Vehicle Inspection Form, Carbonless, 5 1/2x8 1/2 in, 2 Plies, Tractor/Trailer/Truck, 31 Sets (1854)
- JABSCO Hand Pump, 12 GPM, 1 HB x 1 HB (29240-0000)
- 3M Round Ribbon, Sealer, 5/16" x 15ft., PK12 (08611)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- CURT Custom 5th Wheel Brackets, 16411 (16411)
- CURT Replacment OE 5-Way Flat Socket, Twst USCAR (56584)
- CURT Loaded Forged Ball Mnt, 15000 lb., 4" Drp (45332)
- CURT Double Lock 2-5/16" Gooseneck Ball (60616)
- CURT Bumper Hitch for Westin or DMI Bumpers (19031)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- TIE DOWN MARINE Guide-Roller Side, #86106 (86106)
- Curt Trailer & Towing Accessories