Shop All Trailer Wiring
Curt
Snap Lock Tap Connectrs, 12-10 Wire, PK100
Mfr # 59905
Zoro # G8670739
product price: $27.85
/pk 100, $0.28/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Plastic
- Type Snap Locks
- Application To Connect Two Wires Using a Snap Lock (Accepts 12 to 10 Gauge Wires)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59905
- Zoro # G8670739
- UPC # 612314056255
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Snap Lock Tap Connectors,12-10 Wire,Package Quantity 100 |
Material | High Impact Plastic |
Type | Snap Locks |
Application | To Connect Two Wires Using a Snap Lock (Accepts 12 to 10 Gauge Wires) |
Description
Snap Lock Tap Connectors,12-10 Wire,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICOR LIGHTING Nicor Lighting 10374LENS 4 ft. Replacement Wraparound Clear Lens for 10374EB & ACW-20-4H (10374LENS)
- VELVAC H-Duty Battery Lug 3/0 Ga 3/8" Stud (058329)
- THE MAIN RESOURCE Bead, Lifting Tool (TMRTC181354)
- CURT Trailer Hitch, 2" Receiver, Class 3,13109 (13109)
- CURT Flat 4-Way Connector Dust Cover, 58200 (58200)
- CURT Electrical Trailer Adapter, 57667 (57667)
- CURT Flat Cnnctr 5-Way Sckt w/60" Wires, 58530 (58530)
- CURT Flat 4-Way Connector Socket, 58040 (58040)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Sienna (56458)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- BUYERS PRODUCTS 4 Inch Diameter PVC Conduit Carrier Kit (CC400)
- Curt Trailer Wiring