Shop All Trailer Wiring
Curt
Snap Lock Dble-Run Tap Connectors, PK100
Mfr # 59906
Zoro # G8670720
product price: $19.59
/pk 100, $0.20/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap Locks
- Application To Connect Two Wires Using a Snap Lock (Accepts 18 to 14 Gauge Wires)
- Material High Impact Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59906
- Zoro # G8670720
- UPC # 612314056552
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Snap Lock Double-Run Tap Connectors,Package Quantity 100 |
Type | Snap Locks |
Application | To Connect Two Wires Using a Snap Lock (Accepts 18 to 14 Gauge Wires) |
Material | High Impact Plastic |
Description
Snap Lock Double-Run Tap Connectors,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- HOPKINS ENDURANCE 7 RV BLADE TO 7 RV BLADE EXTENTION (20049)
- BUYERS PRODUCTS 2.5 Inch Red Round Marker/Clearance Light With 7 LED (5622517)
- CURT Soft-Trac 1 Breakaway Kit w/Charger (52040)
- CURT Custom Wiring Connector (7-Way RV Blade Output) (56421)
- CURT Fish Wire for 7/16" Diameter Bolts (58410)
- CURT Dual-Output 7/4-Way Connector (55774)
- CURT Spade Terminals, 16-14 Wire Gauge, PK100 (59621)
- CURT Electrical Tape, 60 ft. Rolls, 3/4", PK10 (59740)
- POLLAK Pollak 12716 Tow Wiring 7-Spade To 4-Way Adapter Bulk (P6Q-12716)
- Curt Trailer Wiring