Shop All Trailer Wiring
Curt
Snap Lck Tap Connectors w/Gel Slnt, PK100
Mfr # 59956
Zoro # G8670772
product price: $60.79
/pk 100, $0.61/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Plastic
- Type Snap Locks
- Application To Connect Two Wires Using a Snap Lock (Accepts 18 to 14 Gauge Wires)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59956
- Zoro # G8670772
- UPC # 612314056651
- Country of Origin United States
- Category Trailer Wiring
Details
Material | High Impact Plastic |
Type | Snap Locks |
Application | To Connect Two Wires Using a Snap Lock (Accepts 18 to 14 Gauge Wires) |
Item | Snap Lock Tap Connectors w/Gel Sealant,Package Quantity 100 |
Description
Snap Lock Tap Connectors w/Gel Sealant,Package Quantity 100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Replacement Bearing Kit, 2000 lb. (500251)
- THETFORD MARINE Porta Potti 345 Marine Toilet (92814)
- DAYCO Utility Belt Industrl V-Belt, Ap30 (AP30)
- REESE Trailer Wiring Adapter, Black, 5-5/8" H (8536200)
- CURT RV 7-Way Blade Connector Plug, 58190 (58190)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Toyota Highlander (56452)
- CURT Rnd 6-Way Connector Tester (58650)
- CURT Breakaway Switch, 52010 (52010)
- CURT Automotive Electrical Plug, Plastic (58150)
- CURT Cld-Wthr Replacment 7-Wy RV Bld Hrnss, 6 ft. (56611)
- OVERTIME UE770000 Trailer Breakaway Replacement Switch (OV583545)
- Curt Trailer Wiring