Shop All Towing Rings, Hooks & Tow Eyes
Curt
Snap Hook W/5/8" Eye, 3500 lb.
Mfr # 81360
Zoro # G8670763
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Highly Secure Way to Connect Your Safety Chains From Your Trailer to Your Tow Vehicle
- Type Snap Hook
- Size (In.) 5/8" Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 81360
- Zoro # G8670763
- UPC # 612314103614
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 5/8" Eye |
Details
Item | Snap Hook w/5/8" Eye,3500 lb. |
Application | Highly Secure Way to Connect Your Safety Chains From Your Trailer to Your Tow Vehicle |
Type | Snap Hook |
Description
Snap Hook w/5/8 In. Eye,3500 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDYNAMIC VALH8 Air Conditioner Retrofit Adapter (I13-VALH8)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- AME Super Stacker Cribbing, 6"x 7"x 24", Black (15230)
- DAYCO Utility Belt Industrial Belt, Bp70 (BP70)
- CURT Custom Wiring Harness, 55363 (55363)
- CURT Cstm Towed-Vhcl RV Wiring Harness, 58941 (58941)
- CURT Srfce-Mntd Tie-Down D-Ring, SS, 1"x1-1/4" (83732)
- CURT Custom Wiring Harness, 56343 (56343)
- CURT Custom Wiring Harness, 56214 (56214)
- CURT Tie-Dwn Bckng Plate Trim Ring for 83710 (83720)
- BUYERS PRODUCTS Buyers Products 3/8" Drop Forged Weld-On Heavy-Duty Towing Hook - Grade 70 - B2409W375 (B2409W375)
- Curt Towing Rings, Hooks & Tow Eyes