Shop All Towing Rings, Hooks & Tow Eyes
Curt
Snap Hook, 2000 lb., 3/8", 81266
Mfr # 81266
Zoro # G8651653
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap Hook
- Application Connects Safety Chains From Trailer to Tow Vehicle
- Material Steel
- Size (In.) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 81266
- Zoro # G8651653
- UPC # 612314102655
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" |
Details
Type | Snap Hook |
Application | Connects Safety Chains From Trailer to Tow Vehicle |
Item | Snap Hook,2000 lb.,3/8",81266 |
Material | Steel |
Description
Snap Hook,2000 lb.,3/8 In.,81266
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE PIGTAIL, DEUSTCH CNNCTR, TRLLNT WRK LMPS (68610)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-3/32 In (PT8370-MPG)
- BALDWIN FILTERS Air Filter, Element, Rectangular Design (PA31003)
- BUYERS PRODUCTS Clear/Amber Dual Row 5 Inch LED Strobe Light (8891702)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- CURT Custom Wiring Harness, 56261 (56261)
- CURT Custom Wiring Harness, 56120 (56120)
- CURT Dbl Lck EZr Gsnck Instlltn Bracket, 60660 (60660)
- CURT Custom Wiring Harness, 56047 (56047)
- CURT Custom Wiring Harness, 55381 (55381)
- CURT Custom Wiring Harness, 55356 (55356)
- Curt Towing Rings, Hooks & Tow Eyes