Shop All Towing Rings, Hooks & Tow Eyes
Curt
Snap Hook, 2000 lb., 3/8", 81261
Mfr # 81261
Zoro # G8651699
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Connects Safety Chains From Trailer to Tow Vehicle
- Type Snap Hook
- Size (In.) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 81261
- Zoro # G8651699
- UPC # 612314102679
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" |
Details
Material | Steel |
Application | Connects Safety Chains From Trailer to Tow Vehicle |
Type | Snap Hook |
Item | Snap Hook,2000 lb.,3/8",81261 |
Description
Snap Hook,2000 lb.,3/8 In.,81261
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 88-98 Chevrolet C10 Bumper Lights Chrome (LB-C1094-RS)
- PARKER Manifold, Nylon, 4.00 in. L (24M-6-4)
- GENUINE Oil Filter, 04152-Yzza3 (04152-YZZA3)
- DISCO Blk Nyln Shield Ret Assort 24 Hole Gray Metal Tray (8501)
- CURT Custom Wiring Harness, 56091 (56091)
- CURT Fold-Away Rope Hook, 1200 lb., 83060 (83060)
- CURT Custom Wiring Harness, 55317 (55317)
- CURT Safety Latch Clevis Hook, 18000 lb., 3/8" (81560)
- CURT Safety Latch Clevis Hook, 40000 lb., 7/16" (81970)
- CURT Rnd 7-Way Connector Plug w/Spring, 58181 (58181)
- DAYSTAR D RING ISOLATOR WASHER LOCKER KIT(2 LOCKING WASHERS/6 NON-LOCKING WASH (KU70059BK)
- Curt Towing Rings, Hooks & Tow Eyes