Shop All Trailer Hitches
Curt
Shrt Trunnion Bar Wght Distrib Kit, 17422
Mfr # 17422
Zoro # G8670669
product price: $418.47
/ea
Free Shipping & Returns
$418.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Sway Control Kit Mfr. No. 17200; 2-5/16" Trailer Ball
- Size (In.) 28-3/8" Bars
- Type Trunnion Bar Weight Distribution Hitch
- Material Forged Steel (Spring Bars)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17422
- Zoro # G8670669
- UPC # 612314174225
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 28-3/8" Bars |
Details
Color | Black |
Includes | Sway Control Kit Mfr. No. 17200; 2-5/16" Trailer Ball |
Item | Short Trunnion Bar Weight Distribution Hitch Kit,17422 |
Type | Trunnion Bar Weight Distribution Hitch |
Material | Forged Steel (Spring Bars) |
Application | Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches |
Description
Short Trunnion Bar Weight Distribution Hitch Kit,17422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Element, Cv, CV50633 (CV50633)
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- ECCO Beacon Light, Amber, 7" H (7950A-VM)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 16 (KDD811)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Trailer Hitch, 2" Receiver, Class 3,13382 (13382)
- CURT Replacement CrossWing 5th Wheel Hitch Skid Pads (19282)
- CURT Trailer Hitch, 2" Receiver, Class 3,13292 (13292)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15325 (15325)
- CURT Trailer Hitch, 2" Receiver, Class 3,13165 (13165)
- CURT Ball/Pintle Combo, 2-5/16" Ball (48200)
- Curt Trailer & Towing Hitches