Shop All Trailer Hitches
Curt
Shrt Trunnion Bar Wght Distrib Kit, 17332
Mfr # 17332
Zoro # G8670641
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Trunnion Bar Weight Distribution Hitch
- Material Forged Steel (Spring Bars)
- Includes Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip
- Color Black
- Size (In.) 28-3/8" Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 17332
- Zoro # G8670641
- UPC # 612314173327
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 28-3/8" Bars |
Details
Type | Trunnion Bar Weight Distribution Hitch |
Item | Short Trunnion Bar Weight Distribution Hitch Kit,17332 |
Material | Forged Steel (Spring Bars) |
Includes | Shank; Spring Bars; Head; Hookup Brackets; Pin and Clip |
Color | Black |
Description
Short Trunnion Bar Weight Distribution Hitch Kit,17332
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE 2-7/8" Series Heavy-Duty Mainstay Pedestal Package 14-1/2" to 20" w 9" (1250301)
- ORALITE Consp Tape, Truck and Trailer, 3"X8.33Yd (18623)
- MEGUIARS Meguiar's Microfiber Wash Mitt (X3002)
- GEARED2GOLF Tailgate Handle for 2000-2006 Toyota Tundra (GE2110132)
- CURT Trailer Hitch, 2" Receiver, Class 3,13386 (13386)
- CURT Trailer Hitch, 2" Receiver, Class 3,13355 (13355)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11421 (11421)
- CURT Trailer Hitch, 2" Receiver, Class 3,13018 (13018)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12184 (12184)
- CURT Trailer Hitch, 2" Receiver, Class 3,13590 (13590)
- Curt Trailer & Towing Hitches