Shop All Trailer Hitches
Curt
Shrt Trunnion Bar Wght Distrib Kit, 17322
Mfr # 17322
Zoro # G8670632
product price: $398.03
/ea
Free Shipping & Returns
$398.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches
- Type Trunnion Bar Weight Distribution Hitch
- Color Black
- Includes Sway Control Kit Mfr. No. 17200; 2-5/16" Trailer Ball
- Material Forged Steel (Spring Bars)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 17322
- Zoro # G8670632
- UPC # 612314173228
- Country of Origin China
- Category Trailer Hitches
Dimensions
Size (In.) | 28-3/8" Bars |
Details
Application | Class 3, 4 and Most 5 Trailer Hitches, RV Trailer Hitches |
Type | Trunnion Bar Weight Distribution Hitch |
Color | Black |
Item | Short Trunnion Bar Weight Distribution Hitch Kit,17322 |
Includes | Sway Control Kit Mfr. No. 17200; 2-5/16" Trailer Ball |
Material | Forged Steel (Spring Bars) |
Description
Short Trunnion Bar Weight Distribution Hitch Kit,17322
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Heavy Duty Charging Clip, 80, Red/Black (23PC43)
- AISIN ACB-003 Engine Coolant / Antifreeze (ACB-003)
- DORMAN Stainless Steel Fuel Line Kit, 919-814 (919-814)
- XANTREX Freedom 458 20-12 Inverter/Charger - Single Input/Dual Output (81-2022-12)
- CURT Hitch Accessory Mount, 2-in. Receiver, Select Subaru Solterra, Toyota BZ4X (13544)
- CURT Dbl Lock Gsnck Hitch Kit, 60723 (60723)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Acura MDX (13472)
- CURT Trailer Hitch, 2" Receiver, Class 3,13387 (13387)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12341 (12341)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12170 (12170)
- REESE Reese 63822 Class II Hitch Ball - 2" Ball x 3/4" Shank x 2-3/8" Shank Length, 3,500 lbs. GTW, Chrome (63822)
- Curt Trailer Hitches