Shop All Towing Rings, Hooks & Tow Eyes
Curt
Sfty Pin, 12" Chain, 3" Pin L, 5/16", 25034
Mfr # 25034
Zoro # G8652679
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/16" Pin
- For Use With Coupler Latches, Jack Legs, Pintle Hooks and More
- Material Carbon Steel
- Type Safety Pin
- Includes 12" Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25034
- Zoro # G8652679
- UPC # 612314250349
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 5/16" Pin |
Length | 3" |
Details
For Use With | Coupler Latches, Jack Legs, Pintle Hooks and More |
Item | Safety Pin w/12" Chain,3" Pin L,5/16",25034 |
Material | Carbon Steel |
Type | Safety Pin |
Includes | 12" Chain |
Description
Safety Pin w/12 In. Chain,3 In. Pin L,5/16 In.,25034
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Black Gladhand Seal, PK25 (035011-1)
- BUYERS PRODUCTS 2-1/2 Inch Ball Mount with 2 Inch Drop (1803075)
- BALDWIN FILTERS Air Filter, 6-13/16 x 2-3/4 in. (PA4172)
- QUANTUM Rubber Isolator Grommet Arctic Cat 0570-322, 0470-838 HFP-RB1 by (HFP-RB1)
- CURT Custom Wiring Harness, 56349 (56349)
- CURT Custom Wiring Harness, 55326 (55326)
- CURT Custom Wiring Harness, 56330 (56330)
- CURT Replacment DrctWld Sq. Jck Bearng for 28570 (28965)
- CURT Custom Wiring Harness, 56386 (56386)
- CURT Custom Wiring Connector, 56375 (56375)
- CURT Custom Wiring Harness, 56027 (56027)
- Curt Towing Rings, Hooks & Tow Eyes