Shop All Towing Chains & Cables
Curt
Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80301
Mfr # 80301
Zoro # G8651979
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 48"
- Type Safety Chains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 80301
- Zoro # G8651979
- UPC # 612314103010
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 48" |
Details
Item | Safety Chain w/2 S-Hooks,Clr Zinc,48",80301 |
Material | Steel |
Type | Safety Chains |
Description
Safety Chain w/2 S-Hooks,Clr Zinc,48 In.,80301
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 6” Oval - 10 LED Amber Hazard Turn Signal Trailer Light (TTL-O10-A)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (M00600503)
- DIVERSEY Tempest SC Surfacant Cleaner Degreaser, 55 Gal Drum, Solvent Based (100986240)
- PARKER 90Deg Male Elbow, 1/2 x 1/2 In (VS269NTA-8-8)
- CURT Puck Systm Gsnck Safety Chain, Ram Anchor (60617)
- CURT Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Raw (48600)
- CURT Safety Cables w/2 Snap Hooks, 44-1/2", PK2 (80151)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CURT Sfty Chain, 1 S Hook, Clr Zinc, 27", 80020 (80020)
- CURT Safety Chain, 1 S Hook, Clr Zinc, 27", 80040 (80040)
- B/A PRODUCTS CO 5/8 Grade 100 Tagged Recovery Chain 10Ft (G10-5810SGG)
- Curt Towing Chains & Cables