Shop All Towing Chains & Cables
Curt
Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031
Mfr # 80031
Zoro # G8652003
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 48"
- Overall Length 48 in
- Size (In.) 1/4" Link
- Type Safety Chains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 80031
- Zoro # G8652003
- UPC # 612314100392
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 48" |
Overall Length | 48 in |
Size (In.) | 1/4" Link |
Manufacturers Warranty Length | 1 yr |
Chain Length | 40 in |
Hook Width | 7/16 in |
Link Diameter | 1/4 in |
Details
Item | Towing Chain |
Material | Steel |
Type | Safety Chains |
Features | Chain Assembly Must Meet or Exceed Gross Trailer Weight, Helps Resist Complete Vehicle-Trailer Separation During a Disconnect, Safety Chains or Cables Are Required While Towing |
Finish | Zinc Plated |
Color | Silver |
Hook Type | S-Hook |
Grade | 30 |
Number of Legs | 0 |
Hook Color | Silver |
Attachment Style | Open Hook |
Chain Color | Silver |
Number of Chains | 1 |
Assembly Break Strength | 5,000 lb |
Chain Style | Safety Chain |
Duty Capacity | Standard Duty |
Working Load Break Strength | 5,000 lb |
Description
Towing Chain, Attachment Style Open Hook, Duty Capacity Standard Duty, Chain Style Safety Chain, Hook Width 7/16 in, Link Diameter 1/4 in, Chain Length 40 in, Chain Color Silver, Color Silver, Hook Color Silver, Material Steel, Finish Zinc Plated, Working Load Break Strength 5,000 lb, Assembly Break Strength 5,000 lb, Number of Legs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 94-01 DODGE RAM SMOOTH ULTIMATE TAILGATE CAP (58505)
- GATES FleetRunner Heavy Duty Micro-V Belt-Fan and Air Conditioning, K100946HD (K100946HD)
- SOLAR SOLAR SOL1002 Battery Charger For Marine-Trickle (SOL1002)
- RULE Rule A53D 1800 GPH Non-Automatic 110V Pump (A53D)
- CURT Transport Binder Safety Chain, 16 ft. (80306)
- CURT Safety Chains w/2 Snap Hooks, 65", PK2 (19749)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Roof Rack Cargo Carrier, 41-1/2"x37" (18115)
- CURT Sfty Chain, 1 S Hook, Clr Zinc, 27", 80020 (80020)
- DRAW-TITE SAFETY CHAIN CLASS V 26400LB GTW 35IN 1/2IN PROOF COIL GRADE 30 38/IN (63451)
- Curt Towing Chains & Cables