Shop All Towing Chains & Cables
Curt
Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030
Mfr # 80030
Zoro # G8651872
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 48"
- Overall Length 48 in
- Type Safety Chains
- Size (In.) 1/4" Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 80030
- Zoro # G8651872
- UPC # 612314100309
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 48" |
Overall Length | 48 in |
Size (In.) | 1/4" Link |
Manufacturers Warranty Length | 1 yr |
Hook Width | 7/16 in |
Chain Length | 40 in |
Link Diameter | 1/4 in |
Details
Item | Towing Chain |
Material | Steel |
Type | Safety Chains |
Features | Chain Assembly Must Meet or Exceed Gross Trailer Weight, Helps Resist Complete Vehicle-Trailer Separation During a Disconnect, Safety Chains or Cables Are Required While Towing |
Finish | Zinc Plated |
Hook Type | S-Hook |
Color | Silver |
Grade | 30 |
Hook Color | Silver |
Working Load Break Strength | 5,000 lb |
Number of Chains | 1 |
Duty Capacity | Standard Duty |
Chain Color | Silver |
Assembly Break Strength | 5,000 lb |
Chain Style | Safety Chain |
Attachment Style | Open Hook |
Number of Legs | 0 |
Description
Towing Chain, Attachment Style Open Hook, Duty Capacity Standard Duty, Chain Style Safety Chain, Hook Width 7/16 in, Link Diameter 1/4 in, Chain Length 40 in, Chain Color Silver, Color Silver, Hook Color Silver, Material Steel, Finish Zinc Plated, Working Load Break Strength 5,000 lb, Assembly Break Strength 5,000 lb, Number of Legs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Accessory Drive Belt, #Bando 3430 (3430)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45027 (45027)
- LISLE Impact Driver Bit Set, 3/8" (29200)
- STANDARD IGNITION Wire Set, 27670 (27670)
- CURT Trnsprt Bndr Safety Chain, 20 ft. (80307)
- CURT Safety Cables w/2 Snap Hooks, 44-1/2", PK2 (80151)
- CURT Safety Chains w/2 Snap Hooks, 65", PK2 (19749)
- CURT Replacment Wght Dstrbtn Chain Kit (17111)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80316 (80316)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80010 (80010)
- KINGCHAIN 1/2 in. x 5 ft. Grade 70 Agricultural Safety Chain for Towed Machines (426141)
- Curt Towing Chains & Cables