Shop All Towing Chains & Cables
Curt
Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80010
Mfr # 80010
Zoro # G8651927
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 48"
- Overall Length 48 in
- Type Safety Chains
- Size (In.) 3/16" Link Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 80010
- Zoro # G8651927
- UPC # 612314100101
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 48" |
Overall Length | 48 in |
Size (In.) | 3/16" Link Diameter |
Manufacturers Warranty Length | 1 yr |
Link Diameter | 3/16 in |
Hook Width | 3/8 in |
Chain Length | 41 in |
Details
Item | Towing Chain |
Material | Steel |
Type | Safety Chains |
Finish | Zinc Plated |
Features | Chain Assembly Must Meet or Exceed Gross Trailer Weight, Helps Resist Complete Vehicle-Trailer Separation During a Disconnect, Safety Chains or Cables Are Required While Towing |
Grade | 30 |
Hook Type | S-Hook |
Color | Silver |
Hook Color | Silver |
Assembly Break Strength | 2,000 lb |
Number of Chains | 1 |
Chain Style | Safety Chain |
Chain Color | Silver |
Duty Capacity | Light Duty |
Number of Legs | 0 |
Working Load Break Strength | 2,000 lb |
Attachment Style | Open Hook |
Description
Towing Chain, Attachment Style Open Hook, Duty Capacity Light Duty, Chain Style Safety Chain, Hook Width 3/8 in, Link Diameter 3/16 in, Chain Length 41 in, Chain Color Silver, Color Silver, Hook Color Silver, Material Steel, Finish Zinc Plated, Working Load Break Strength 2,000 lb, Assembly Break Strength 2,000 lb, Number of Legs 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 8000 Black Rubber Heavy Duty 'V' Keel Roller - 8 in. x 0.625 in. (8000)
- VELVAC Fitting Assembly, 3/8"x 1/4" (500015)
- WALKER EXHAUST Exhaust Elbow, 41641 (41641)
- PERMATEX Grease 5th Wheel Grease, 2 oz. (01010)
- CURT Trnsprt Bndr Safety Chain, 20 ft. (80307)
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80301 (80301)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-0-30)
- Curt Towing Chains & Cables