Shop All Towing Chains & Cables
Curt
Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304
Mfr # 80304
Zoro # G8651750
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 35"
- Size (In.) 5/16" x 32"
- Color Yellow
- Type Safety Chains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 80304
- Zoro # G8651750
- UPC # 612314103041
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 35" |
Size (In.) | 5/16" x 32" |
Details
Item | Safety Chain w/1 Clevis Hook,Clr Zinc,35",80304 |
Material | Steel |
Color | Yellow |
Type | Safety Chains |
Description
Safety Chain w/1 Clevis Hook,Clr Zinc,35 In.,80304
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper, 22645 (22645)
- REMA TIP TOP 40/Ea 1/8 In. Injury Combi Units (PC-1)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 1 Qt. (787301)
- TIGER LIGHTS 12V Skid Steer Light For Bobcat 553, 751, 753, 763 Flood Off-Road Light; (TL650)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Safety Cables w/2 Snap Hooks, 44-1/2", PK2 (80151)
- CURT Puck Systm Gsnck Safety Chain, Ram Anchor (60617)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- CURT Chnnl-Styl Lntt Eye, 12K lb., 3" I.D., Raw (48600)
- CURT Safety Chains w/2 Snap Hooks, 65", PK2 (19749)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 10Ft (G10-51610SGG)
- Curt Towing Chains & Cables