Shop All Towing Chains & Cables
Curt
Sfty Chain, 1 S Hook, Clr Zinc, 27", 80020
Mfr # 80020
Zoro # G8651443
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 27"
- Size (In.) 3/16" Link Diameter
- Type Safety Chains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 80020
- Zoro # G8651443
- UPC # 612314100200
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 27" |
Size (In.) | 3/16" Link Diameter |
Details
Item | Safety Chain w/1 S Hook,Clear Zinc,27",80020 |
Material | Steel |
Type | Safety Chains |
Description
Safety Chain w/1 S Hook,Clear Zinc,27 In.,80020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Automotive Interior Heater, 900W, 120V (37100)
- BLACK WIDOW Ramp, Portable, Load 10000 lb., H, PR1 (PSR295)
- WHEEL MASTERS Wheel Masters 8029 Valve Extenders - 45° (8029)
- SKF Alternator Bearing - Drive End, 6203-2ZJ (6203-2ZJ)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80316 (80316)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80010 (80010)
- CURT Roof Rack Cargo Carrier, 41-1/2"x37" (18115)
- CURT Gooseneck Safety Chain U-Bolt Kit, 66113 (66113)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) (PK0130)
- Curt Towing Chains & Cables