Shop All Trailer Hitches
Curt
SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht)
Mfr # 48641
Zoro # G9279643
original price:
$284.74
23% off
Free Shipping & Returns
$216.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.75
- Width 9.38
- Features The CURT SecureLatch adjustable lunette ring and channel set offers enhanced security and maximum versatility. Its integrated locking pin helps prevent coupling and theft when your trailer is left unattended, featuring holes in the bottom to accept a padlock. The pin can also be turned 90 degrees to allow you to hitch up your trailer. This lunette ring also offers maximum height adjustment, featuring an offset base. This allows the ring to be flipped within the channel for more drop or rise as needed. The CURT SecureLatch lunette ring comes with an 11-3/4-inch tall x 2-3/4-inch inside width channel. It has a 3-hole bolt pattern. The lunette ring itself has a 3-inch inside diameter to couple to a pintle hook or ball and pintle combination, and it is rated for up to 40,000 pounds gross trailer weight. This SecureLatch lunette eyelet is made from austempered iron for superior strength and wear resistance, and it features a dark grey teridium finish for a premium look and resistance to the elements.
- Height 6
- Weight 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 48641
- Zoro # G9279643
- UPC # 612314047758
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 11.75 |
Width | 9.38 |
Height | 6 |
Details
Features | The CURT SecureLatch adjustable lunette ring and channel set offers enhanced security and maximum versatility. Its integrated locking pin helps prevent coupling and theft when your trailer is left unattended, featuring holes in the bottom to accept a padlock. The pin can also be turned 90 degrees to allow you to hitch up your trailer. This lunette ring also offers maximum height adjustment, featuring an offset base. This allows the ring to be flipped within the channel for more drop or rise as needed. The CURT SecureLatch lunette ring comes with an 11-3/4-inch tall x 2-3/4-inch inside width channel. It has a 3-hole bolt pattern. The lunette ring itself has a 3-inch inside diameter to couple to a pintle hook or ball and pintle combination, and it is rated for up to 40,000 pounds gross trailer weight. This SecureLatch lunette eyelet is made from austempered iron for superior strength and wear resistance, and it features a dark grey teridium finish for a premium look and resistance to the elements. |
Weight | 27 |
Description
48641 SecureLatch Adjustable Lunette Ring with 11-3/4-Inch Channel, 40,000 Pounds, 3-Inch I.D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES G4012 - 1984-1996 Chevrolet Corvette Fuel Tank Neck Boot (G4012)
- SPRINGFIELD MARINE 2-7/8" Series Trac-Lock Locking Slide & Swivel (1100521L1)
- GMB Engine Water Pump, 120-3072 (120-3072)
- WEATHER GUARD RAM PROMASTER REAR WINDOW SCREEN (88050)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11028 (11028)
- CURT D-Ring Shackle Mount, 2-1/2" Shank, 45831 (45831)
- CURT Trailer Hitch, 2" Receiver, Class 3,13207 (13207)
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12051 (12051)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11535 (11535)
- Curt Trailer Hitches