Shop All Trailer Hitches
Curt
SecureLatch Lunette Ring Channel (2-3/4" I.D., 11-3/4" High)
Mfr # 48651
Zoro # G9279582
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Features The CURT SecureLatch channel is designed to mount a lunette ring onto your trailer and provide integrated height adjustment for level towing. It has an inside width of 2-3/4 inches and an overall height of 11-3/4 inches. This allows it to specifically fit the CURT SecureLatch lunette ring #48626 (sold separately). This lunette ring channel is constructed from austempered cast iron for superior strength and wear resistance. It is rated for a maximum gross trailer weight of 40,000 pounds. This channel also comes with a raw metal finish to be readily welded into place on your trailer.
- Height 3
- Width 4
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 48651
- Zoro # G9279582
- UPC # 612314047772
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 13 |
Height | 3 |
Width | 4 |
Details
Features | The CURT SecureLatch channel is designed to mount a lunette ring onto your trailer and provide integrated height adjustment for level towing. It has an inside width of 2-3/4 inches and an overall height of 11-3/4 inches. This allows it to specifically fit the CURT SecureLatch lunette ring #48626 (sold separately). This lunette ring channel is constructed from austempered cast iron for superior strength and wear resistance. It is rated for a maximum gross trailer weight of 40,000 pounds. This channel also comes with a raw metal finish to be readily welded into place on your trailer. |
Weight | 20 |
Description
48651 SecureLatch Lunette Ring Channel, 2-3/4 I.D., 11-3/4-Inch High
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1565 (SX1565)
- DISCO Blk License Plate Screw #14X5/16" 5/8" Hex Head Slot PK50 (13251PK)
- FAIRCHILD INDUSTRIES M4072 - 1987-1996 Ford Bronco Hood To Cowl Seal (M4072)
- GATES Molded Heater Hose - Thermostat To Throttle Body, 18030 (18030)
- CURT Trailer Hitch, 2" Receiver, Class 3,13002 (13002)
- CURT Class 3 Trailer Hitch (13394)
- CURT Adjustable Pintle Mount, 48342 (48342)
- CURT Channel Mount w/ Dual Ball 2" Shank, 14 (45926)
- CURT Dbl Lock Gsnck Hitch Kit, 60710 (60710)
- CURT Trailer Hitch, 2" Receiver, Class 3,13529 (13529)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12047 (12047)
- Curt Trailer & Towing Hitches