Shop All Trailer Hitch Balls
Curt
SecureLatch Ball & Pintle Hitch (2-5/16" Ball, 20,000 lbs.)
Mfr # 48410
Zoro # G9279704
original price:
$192.45
9% off
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.75
- Width 8.375
- Length 10.375
- Weight 17
- Features Enjoy automatic trailer coupling with the unique auto-locking mechanism of this SecureLatch pintle hitch. Just back up to the trailer tongue -- the integrated striker plate helps stop and center the lunette ring. Drop the ring onto the ball and hook, and the SecureLatch mechanism automatically engages the primary lock. Just insert the secondary safety pin and you're ready to tow. This unique pintle ball hitch also has a cupped design to hold the lunette eyelet more tightly and deter chucking noises. This ball and pintle combo is rated for 20,000 pounds gross trailer weight, 14,000 pounds ball capacity and is constructed from austempered cast iron for double strength and wear resistance. It has a standard 2-5/16-inch ball and fits 2-1/2-inch or 3-inch lunette rings. NOTE: SecureLatch slotted pintle mount required for installation (sold separately).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 48410
- Zoro # G9279704
- UPC # 612314047642
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Height | 6.75 |
Width | 8.375 |
Length | 10.375 |
Details
Weight | 17 |
Features | Enjoy automatic trailer coupling with the unique auto-locking mechanism of this SecureLatch pintle hitch. Just back up to the trailer tongue -- the integrated striker plate helps stop and center the lunette ring. Drop the ring onto the ball and hook, and the SecureLatch mechanism automatically engages the primary lock. Just insert the secondary safety pin and you're ready to tow. This unique pintle ball hitch also has a cupped design to hold the lunette eyelet more tightly and deter chucking noises. This ball and pintle combo is rated for 20,000 pounds gross trailer weight, 14,000 pounds ball capacity and is constructed from austempered cast iron for double strength and wear resistance. It has a standard 2-5/16-inch ball and fits 2-1/2-inch or 3-inch lunette rings. NOTE: SecureLatch slotted pintle mount required for installation (sold separately). |
Description
48410 SecureLatch 2-5/16-Inch Ball and Pintle Hitch Hook Combination, 20,000 Pounds, Mount Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Tow Eye, 10,000 lb, 7-3/8 In (7024500)
- SHURHOLD 6" Polystyrene Soft Bristles Deck Brush (960)
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 18 Inch (5239018)
- ZING ZING 10121 Marine Safe Aluminum and Pontoon Boat Cleaner - 32 oz. (10121)
- CURT Fusion Ball Mount w/2" Ball, 45154 (45154)
- CURT BALL MOUNT STL 8in. 5000# (45890)
- CURT Frgd Bll Mnt, 2" Shnk, 17000 lb., 8-1/2" L (45340)
- CURT Trailer Ball, 1"x3" Shank, 1-7/8" (40072)
- CURT Trailer Ball, 1"x2-1/8" Shnk, SS, 1-7/8" (40051)
- CURT Aluminum Ball Mount (2" Shank, 8,000 lbs, 2" Drop, 8-1/2" Long) (45360)
- HUSKY TOWING HITCH ACCESSORIES, BALL LS 2X1X2-7/8 CHR PAK/1 (34924)
- Curt Trailer & Towing Hitches