Shop All Towing Rings, Hooks & Tow Eyes
Curt
Safety Pin w/12" Chain, 25012
Mfr # 25012
Zoro # G8670538
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1/4" Pin
- Application Secures Coupler Latches, Jack Legs, Pintle Hooks
- Material High-Strength Carbon Steel
- Type Safety Pin
- Length 12" (Chain), 2-3/4" (Pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25012
- Zoro # G8670538
- UPC # 612314001286
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1/4" Pin |
Length | 12" (Chain), 2-3/4" (Pin) |
Details
Application | Secures Coupler Latches, Jack Legs, Pintle Hooks |
Material | High-Strength Carbon Steel |
Type | Safety Pin |
Item | Safety Pin w/12" Chain,25012 |
Description
Safety Pin w/12 In. Chain,25012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Milton M-Style Connector (CTA3940)
- SEACHOICE Chair Rod Gimbal (89181)
- MTD Starter Hsg Asm (753-06108)
- WESTWARD Bearing Race/Seal Driver Kit, 8 Pieces (32J061)
- CURT Snap Hook, 2000 lb., 3/8", 81261 (81261)
- CURT Custom Wiring Connector, 56325 (56325)
- CURT Safety Latch Clevis Hook, 1/2" (81910)
- CURT Custom Wiring Harness, 55381 (55381)
- CURT Safety Latch Clevis Hook, 18000 lb., 5/16" (81950)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- CURT Safety Latch Clevis Hook, 1/4", 81900 (81900)
- Curt Towing Rings, Hooks & Tow Eyes