Shop All Trailer & Towing Accessories
Curt
Safety Pin, 2-3/4"Length, 25080
Mfr # 25080
Zoro # G8670553
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Securing Trailer Couplers, Jacks, Caster Wheels and More
- Material Carbon Steel
- Size (In.) 1/4" Pin
- Type Safety Pin
- Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25080
- Zoro # G8670553
- UPC # 612314110803
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1/4" Pin |
Length | 2-3/4" |
Details
Item | Safety Pin,2-3/4"Length,25080 |
Application | For Securing Trailer Couplers, Jacks, Caster Wheels and More |
Material | Carbon Steel |
Type | Safety Pin |
Description
Safety Pin,2-3/4 In.Length,25080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, L F, LF691A (LF691A)
- SPEC-D TUNING 05-12 Nissan Armada Altezza Tail Light Black (LT-AMD04JM-TM)
- HELLA Bulb 881 12V 27W Pgj Bulbs, 881 (881)
- GROTE Heat Shrink/Solder Terminal Kit, PK120 (83-6539)
- CURT Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23521 (23521)
- CURT Pin-On Jack Foot, Fits 2" Tube, 8-1/2" H (28274)
- CURT Bumper Hitch for Westin or DMI Bumpers (19031)
- CURT Replacment A-Frame Jack Handle (28921)
- CURT Raw Steel Weld-On Stake Pocket (83072)
- CURT Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23022 (23022)
- REESE Interlock Ball Mounts, 6000 Lb. (21792)
- Curt Trailer & Towing Accessories