Shop All Towing Rings, Hooks & Tow Eyes
Curt
Safety Pin, 12" Chain, 2-3/4" Pin L, 3/8"
Mfr # 28000
Zoro # G8651680
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3/8" Pin
- Includes 12" Chain
- Type Safety Pin
- Material Carbon Steel
- For Use With Coupler Latches, Jack Legs, Pintle Hooks and More
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28000
- Zoro # G8651680
- UPC # 612314280001
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 3/8" Pin |
Details
Includes | 12" Chain |
Type | Safety Pin |
Item | Safety Pin w/12" Chain,2-3/4" Pin L,3/8" |
Material | Carbon Steel |
For Use With | Coupler Latches, Jack Legs, Pintle Hooks and More |
Description
Safety Pin w/12 In. Chain,2-3/4 In. Pin L,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Generator Reman Fits 4020 S 5020 S N 5574 7999 N Andlt200999 Diesel 68669624 (A-TY25993-AI)
- LUCAS OIL Red "N" Tacky Grease, 1x1/120 lb Keg (10028)
- HALTEC L-Ring Seal, 16" (LR-16)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7225)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Custom Wiring Harness, 56393 (56393)
- CURT Snap Hook, 5000lbs, 7/16", 81271 (81271)
- CURT Safety Latch Clevis Hook, 1/2" (81910)
- CURT Certified 3/8" S-Hook, 2000 lb. (81260)
- CURT Safety Latch Clevis Hook, 18000 lb., 3/8" (81560)
- KINTER 1-1/4 in. H X 5/16 in. W X 2 in. L Clear T STYLE Peg Hook Fronts Plastic (108742-ACE)
- Curt Towing Rings, Hooks & Tow Eyes