Shop All Towing Rings, Hooks & Tow Eyes
Curt
Safety Latch Clevis Hook, 40000 lb., 7/16"
Mfr # 81970
Zoro # G8653397
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis Hook
- Application Connects Safety Chains From Trailer to Tow Vehicle, Commercial and Industrial
- Material Forged steel
- Size (In.) 7/16"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 81970
- Zoro # G8653397
- UPC # 612314000975
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 7/16" |
Details
Type | Clevis Hook |
Application | Connects Safety Chains From Trailer to Tow Vehicle, Commercial and Industrial |
Material | Forged steel |
Color | Yellow |
Item | Safety Latch Clevis Hook,40000 lb.,7/16" |
Description
Safety Latch Clevis Hook,40000 lb.,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Universal Rethreading Set, 53 Piece (CTA8240)
- ALLSTAR PERFORMANCE Allstar Performance ALL12201 3 Hole Aerosol Can Holder; White (ALL12201)
- CENTRIC PARTS Brake Shoe Adjuster Kit, 119.82004 (119.82004)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXELRU1)
- CURT Custom Wiring Connector, 55243 (55243)
- CURT Custom Wiring Harness, 56334 (56334)
- CURT Custom Wiring Harness, 55376 (55376)
- CURT Custom Wiring Harness, 55377 (55377)
- CURT Custom Wiring Harness, 56033 (56033)
- CURT Cnnctr Mntng Bracket for 7-Way RV Blade (57206)
- CAMPBELL CHAIN & FITTINGS 3/8" x 16' Grade 70 Binder Chain w/Clevis Grab Hooks Each End (T0513660)
- Curt Towing Rings, Hooks & Tow Eyes