Shop All Towing Rings, Hooks & Tow Eyes
Curt
Safety Latch Clevis Hook, 18000 lb., 5/16"
Mfr # 81950
Zoro # G8652618
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clevis Hook
- Application Connects Safety Chains From Trailer to Tow Vehicle, Commercial and Industrial
- Color Yellow
- Material Forged steel
- Size (In.) 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 81950
- Zoro # G8652618
- UPC # 612314109500
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 5/16" |
Details
Type | Clevis Hook |
Application | Connects Safety Chains From Trailer to Tow Vehicle, Commercial and Industrial |
Color | Yellow |
Item | Safety Latch Clevis Hook,18000 lb.,5/16" |
Material | Forged steel |
Description
Safety Latch Clevis Hook,18000 lb.,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace, 300J16 (300J16)
- SYNERGY DODGE STEERING BOX BRACE 09-12 4WD 2500, 3500 (8559-04)
- JENDYK Replacement Rib Nut for 1-1/8" (13/16") Budd Inner Cap Nut Removal (XLN18B)
- DONALDSON Element - Filter, Engine Air Cleaner (P637453)
- CURT Custom Wiring Connector, 56326 (56326)
- CURT Certified 7/16" S-Hook, 5000 lb. (81270)
- CURT Safety Latch Clevis Hook, 1/2" (81980)
- CURT Custom Wiring Harness, 56091 (56091)
- CURT Custom Wiring Harness, 56184 (56184)
- CURT Cert 17/32" Safety Latch S-Hook, 7600 lb. (81830)
- CURT Custom Wiring Harness, 56274 (56274)
- Curt Towing Rings, Hooks & Tow Eyes