Shop All Towing Rings, Hooks & Tow Eyes
Curt
Safety Latch Clevis Hook, 1/4", 81900
Mfr # 81900
Zoro # G8670529
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 1-1/2" Hook Size
- Type Clevis Hook
- Color Yellow
- Application Heavy-Duty Hooks for Connecting Safety Chains or Transport Binder Chain
- Material High-Strength, Heat-Treated, Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 81900
- Zoro # G8670529
- UPC # 612314109005
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1-1/2" Hook Size |
Details
Item | Safety Latch Clevis Hook,1/4",81900 |
Type | Clevis Hook |
Color | Yellow |
Application | Heavy-Duty Hooks for Connecting Safety Chains or Transport Binder Chain |
Material | High-Strength, Heat-Treated, Forged Steel |
Description
Safety Latch Clevis Hook,1/4 In.,81900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON FFM100 Fuel Flow Monitor (FFM100-01)
- GROCO GROCO Bronze Pipe Nipple - 3" NPT (PN-3000)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7450 (7450)
- DORMAN Suspension Air Compressor, 949-300 (949-300)
- CURT Custom Wiring Harness, 56336 (56336)
- CURT Recessed Tie-Down Ring, 1-1/8"x1-5/8" (83710)
- CURT Custom Wiring Harness, 55326 (55326)
- CURT Custom Wiring Harness, 56351 (56351)
- CURT Custom Wiring Harness, 55323 (55323)
- CURT Custom Wiring Harness, 55312 (55312)
- DAYSTAR D-RING ISOLATORS- (FITS STD 3/4IN D-RINGS/SHACKLES-BLK), PK 2 (KU70056BK)
- Curt Towing Rings, Hooks & Tow Eyes