Shop All Towing Rings, Hooks & Tow Eyes
Curt
Safety Latch Clevis Hook, 1/2"
Mfr # 81980
Zoro # G8670547
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heavy-Duty Hooks for Connecting Safety Chains or Transport Binder Chain
- Size (In.) 1-1/4" Hook Size
- Color Yellow
- Material High-Strength, Heat-Treated, Forged Steel
- Type Clevis Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 81980
- Zoro # G8670547
- UPC # 612314000982
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size (In.) | 1-1/4" Hook Size |
Details
Application | Heavy-Duty Hooks for Connecting Safety Chains or Transport Binder Chain |
Item | Safety Latch Clevis Hook,1/2" |
Color | Yellow |
Material | High-Strength, Heat-Treated, Forged Steel |
Type | Clevis Hook |
Description
Safety Latch Clevis Hook,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spark Plug For Champion / Rcj6Y 130-073 (130-073)
- DEMCO STAY-IN-PLAY DUO BRAKE SYSTEM (9599006)
- GATES DRIVE PULLEY (36786)
- LASALLE BRISTOL LaSalle Bristol 270341413A Rma Xtrm Butyl Tape 1/8X1X30' (270341413A)
- CURT Clevis Grab Hook, 6600 lb., 3/8" (81438)
- CURT Custom Wiring Harness, 55301 (55301)
- CURT Rng Terminals, 16-14 Wire, 3/8" Stud, PK100 (59523)
- CURT Custom Wiring Harness, 55510 (55510)
- CURT Custom Wiring Harness, 55242 (55242)
- CURT Custom Wiring Harness, 56333 (56333)
- REESE Wiring Kit, 4-Way (85277)
- Curt Towing Rings, Hooks & Tow Eyes