Shop All Towing Chains & Cables
Curt
Safety Chain, 1 S-Hook, Clr Zinc, 27", 80300
Mfr # 80300
Zoro # G8651498
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 27"
- Type Safety Chains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 80300
- Zoro # G8651498
- UPC # 612314103331
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 27" |
Details
Item | Safety Chain w/1 S-Hook,Clear Zinc,27",80300 |
Material | Steel |
Type | Safety Chains |
Description
Safety Chain w/1 S-Hook,Clear Zinc,27 In.,80300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-329 For Toro 1-323631 (265-329)
- MOBIL 5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Amber (104097)
- KEN-TOOL T35 Heavy Duty Tire Hammer (KEN35323)
- FAIRCHILD INDUSTRIES Kf4100 - 1967-1972 Ford F100 Hood Hinge Kit (KF4100)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80316 (80316)
- CURT Safety Chain, 1 S Hook, Clr Zinc, 27", 80040 (80040)
- CURT Towing , Steel, 43-11/12 in Overall L (80136)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- CURT Sfty Chain, 1 Snap Hook, Clr Znc, 27", 80313 (80313)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft with Receiver Shackle Bracket & HD Carry Bag (4X4 VEHICLE RECOVERY) (PK0130B-SB)
- Curt Towing Chains & Cables